Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-23-498
Zoro # G208434840
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Semi-Gloss )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Properties Removeable and Repositionable
- Adhesive Material Rubber
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-23-498
- Zoro # G208434840
- UPC # 888434596876
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 4 in |
Roll Width | 1 in |
Label Width | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 4 in x 1 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 in |
Description
Label, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- ARCGUARD Arc Flash Faceshield with Hard Hat (H20HTHAT)
- LYLE Reflective Hot Work Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0473-RA_10X7)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, S (U6112G-S)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- BRADY Label, 2 in W, Outdoor, Gray (M7C-2000-595-GY)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- BRADY Label, 1 in W, Outdoor, Purple (M7C-1000-595-PL)
- BRADY Label, 3/8 in W, Indoor, Clear (M7C-375-430)
- BRADY Label, 3/4 in W, White (M6-10-8425)
- Brady Safety Labels