Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 in W, White
Mfr # M6-21-499
Zoro # G108260242
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Matte )
- Adhesive Adhesive
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Application Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-21-499
- Zoro # G108260242
- UPC # 888434596753
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Label Height | 2 1/2 in |
Roll Width | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 2 1/2 in x 1 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 in |
Description
Label, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2150)
- KENT SAFETY Life Jacket Radio Pocket, Orange (151900-200-999-16)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (13612)
- BRADY Label Cartridge, Black on White, Labels/Roll: 160 (M-20-351)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-750-499)
- BRADY Cartridge Label, Yellow/Translucent, Labels/Roll: 100 (M71-33-427-YL)
- BRADY Label Tape Cartridge, Silver, Labels/Roll: Continuous (B30C-4000-434)
- BRADY Label, White, Labels/Roll: Continuous (J20C-2250-2595)
- NEVS 1/2" wide x 500" Magenta Labeling Tape (T-05-Magenta)
- Brady Safety Labels