Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 in W, White
Mfr # M6-20-7546
Zoro # G008260618
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Gloss )
- Labels per Roll 100
- Adhesive Adhesive
- Includes Roll of 100 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-20-7546
- Zoro # G008260618
- UPC # 888434596654
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Roll Width | 1 in |
Label Height | 2 in |
Label Size (HxW) - Indicating Labels | 2 in x 1 in |
Roll Size (WxL) - Indicating Labels | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Roof Anchor, Black, 9 in. L (G7493B1)
- SIGNMISSION Free Valet Parking W/ Ahead Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23944 (A-DES-BW-1818-23944)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LC99)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-250-2-342)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-79-423-10)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113153)
- BRADY Precut Label Roll Cartridge, White (M4C-375-498)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-423)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-80-427)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-750-461)
- Brady Safety Labels