Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-20-483
Zoro # G408434831
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Secondary Label Included No
- Product Type Label
- Roll Width 1 in
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-20-483
- Zoro # G408434831
- UPC # 888434600481
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Label Width | 1 in |
Label Height | 2 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pipe Cast-In, 2 In., For Plastic Pipe (2PCID)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (RWG13CM)
- GUARDIAN Rope Anchor, 420 lb. (01300)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (25631)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- BRADY Label, 1 in W, White (M6-19-423)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R4302)
- BRADY Label, 1/2 in W, White (M7-11-499)
- BRADY Label, 5/16 in W, Indoor, White (M6C-318-498)
- BRADY Label, 4 in W, Black; Orange; White (M7-38-483-WARNING)
- Brady Label Maker Ribbons