Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-19-498
Zoro # G308434665
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Semi-Gloss )
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Product Type Label
- Number of Labels Included 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-19-498
- Zoro # G308434665
- UPC # 888434600399
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Roll Width | 1 in |
Maximum Wire Diameter | 0.28 in |
Label Height | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 in x 1 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 in |
For Wire Diameter | 0.281 in |
Description
Label, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340141)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 2x 30' (SGT-YBD-33)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- CONDOR Anti-Slip Tape, White, 16 in. x 34 in. (GRAN1375)
- BRADY Label, 3/8 in W, Indoor, White (M7C-375-498)
- BRADY Label, 2 in W, Outdoor, Blue (M7C-2000-595-BL)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- BRADY Label, Vinyl, Matte, 1" W (M6-19-417)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R4307)
- BRADY Label, 1 1/2 in W, Clear; White (M6-109-427)
- INNOVERA 44173403 Compatible OKI Printer Ribbon, Black (AC-O0620)
- Brady Safety Labels