Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-19-423
Zoro # G508434342
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Preprinted Text No Legend
- For Print Method Thermal-Transfer
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-19-423
- Zoro # G508434342
- UPC # 888434600351
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Roll Width | 1 in |
Label Height | 1 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (BK113)
- CONDOR Beam Anchor, Aluminum/Steel, 425 lb. (7530)
- NMC Notice Empty Cylinders Sign, N24RB (N24RB)
- STRANCO Die-Cut Refl. Letter Label, D, 4In H, PK5 (DWR-4-D-5)
- BRADY Label, 1 in W, White (M6-174-593)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- BRADY Printer Ribbon, 1.57" W, 984 ft. L, Black (R4706)
- BRADY Label, 3/4 in W, White (M7-18-499)
- BRADY Label, 1 in W, White (M6-21-498)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-191-593-BK)
- Brady Safety Labels