Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-18-499
Zoro # G708434388
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Matte )
- Label Color White
- Product Type Label
- Adhesive Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-18-499
- Zoro # G708434388
- UPC # 888434600337
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 3/4 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.28 in |
Roll Width | 1 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 in |
For Wire Diameter | 0.281 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/4 in x 1 in |
Description
Label, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, M, 12PK (34-8014/M)
- SHOWA Cut Resistant Gloves, Yellow/Black, M, PR (S-TEX300M-08)
- SIGNMISSION ITS A GIRL! DECAL sticker birth pregnant hospital welcome home, D-12 Its A Girl (D-12 Its A Girl)
- CONDOR Winter Liner, Blue, Unvrsl (3BB62)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6113)
- BRADY Label, 1 in W, White (M6-19-423)
- BRADY Label, 1/2 in W, White (M7-11-499)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R6107)
- BRADY Label, 29/32 in W, White (M6-97-488)
- BRADY Label, 1 1/2 in W, White (M6-28-423)
- Brady Label Maker Ribbons