Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-176-593
Zoro # G208434406
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Gloss )
- Recommended Ribbon M61-R6010, M7-R6000
- Material Properties Heat Resistant, Permanent Adhesive
- Preprinted Images None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-176-593
- Zoro # G208434406
- UPC # 888434598726
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 3 in |
Label Width | 1 in |
Roll Width | 1 in |
Label Size (HxW) - Electrical Panel Labels | 3 in x 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 1 in, Labels per Roll 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS CHIME SINGLE STROKE 120V-AC HORNS, SIRENS AND BUZZER (338-N5)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Clear Poly Thermostat Cover W/Key Lock 5-3/8" H x 8-1/2"W (STI-9110)
- EAGLE MFG 1 gal Green Steel Type I Safety Can Oil (UI10FSG)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-60WHL-60PK-KIT)
- BRADY Label, 2 in W, Outdoor, Yellow (BM7C-2000-584-YL)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BRADY Label, 1 1/2 in W, White (M7-32-423)
- BRADY Label, 2 in W, Outdoor, Blue (M7C-2000-595-BL)
- BRADY Label, 1 1/2 in W, White (M6-29-483)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- Brady Label Maker Ribbons