Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-17-7546
Zoro # G508434366
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Gloss )
- Label Height 1/2 in
- Standards ASTM D 1000, ASTM G 26, CSA Approved, UL Recognized
- Adhesive Properties Tamper-evident
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-17-7546
- Zoro # G508434366
- UPC # 888434596517
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1/2 in |
Label Width | 1 in |
Roll Width | 1 in |
Label Size (HxW) - Indicating Labels | 1/2 in x 1 in |
Roll Size (WxL) - Indicating Labels | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- ZORO SELECT Plastic Chain, 2 in. x 50 ft. L, Orange (50013-50)
- WEARWELL 4 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X2X4BK)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- BRADY Label, 2 in W, Outdoor, Gray (M7C-2000-595-GY)
- BRADY Label, 1/2 in W, White (M6-61-483)
- BRADY Label, 3/4 in W, White (M7-18-499)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R4410-WT)
- BRADY Label, 1 in W, Indoor, White (M6C-1000-483)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R4300)
- BRADY Label, 1 1/2 in W, Clear; Yellow (M6-32-427-YL)
- Brady Safety Labels