Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-17-498
Zoro # G308434368
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Semi-Gloss )
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Shape Rectangle
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-17-498
- Zoro # G308434368
- UPC # 888434600290
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Maximum Wire Diameter | 0.12 in |
Roll Width | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 1 in |
For Wire Diameter | 0.122 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 in |
Description
Label, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Propionate Face Shield (28766)
- VIKING Open Road 150D Suit - Yellow (2900Y-L)
- BRADY 55-Gallon Drum Spill Control Kit - Oil Only Application (SKO-55)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1RN (CELCR1RN)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black (76739)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- BRADY Label, 1 in W, White (M7-174-593)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Label, 1 13/64 in W, White (M7-167-593)
- BRADY Label, 2 in W, Outdoor, Blue (M7C-2000-595-BL)
- BRADY Label, 1 in W, Outdoor, Brown (M7C-1000-595-BR)
- Brady Label Maker Ribbons