Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-17-351
Zoro # G508434564
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Matte )
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Material Acrylic
- Recommended Ribbon M61-R6010, M61-R6210, M7-R6000, M7-R6200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-17-351
- Zoro # G508434564
- UPC # 888434600207
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Roll Width | 1 in |
Roll Size (WxL) - Indicating Labels | 1 in |
Label Size (HxW) - Indicating Labels | 1/2 in x 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Black (FP-N-200-L-BLK-4.5)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- BRADY Label, 3/4 in W, White (M7-18-499)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, White (13513)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6613)
- BRADY Label, 1 1/4 in W, Light Gray (M6-26-428)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Process Yellow (B30-R10000-PRCYEL)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-581-YL)
- Brady Safety Labels