Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-16-489
Zoro # G608434341
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Thickness 0.0051 in
- Roll Width 1 in
- Secondary Label Included No
- Maximum Service Temperature 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-16-489
- Zoro # G608434341
- UPC # 888434596388
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Label Width | 1 in |
Label Height | 3/8 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (DZ117-G2)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-3X)
- WYK Spill Kit, Blood, Body Fluids/Opim Deluxe (8626)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6800-WT)
- BRADY Label, 4 1/8 in W, Black; Orange; White (BM7C-2000-854-WAR)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Label, 1 in W, Clear; White (M6-21-427)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-8)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Label, 1/2 in W, Clear; White (M6-11-427)
- Brady Safety Labels