Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-15-498
Zoro # G108434582
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Semi-Gloss )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Label Attachment Style Pressure-Sensitive
- Label Media Format Die-cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-15-498
- Zoro # G108434582
- UPC # 888434600108
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 9/32 in |
Label Width | 1 in |
Roll Width | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 9/32 in x 1 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 in |
Description
Label, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2AQSW02A000)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, L, 1 PR (AXIMPC5-06-010)
- 3M Battery Charger Kit (TR-344N)
- TEACHERS AID Flower Sunflower Retractable Badge Reel (TE230266)
- BRADY Label, 1 13/64 in W, White (M7-168-593)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Label, 1 in W, Silver (M6-20-7576)
- BRADY Label, 1/2 in W, Outdoor, Black (M7C-500-595-BK)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-595-WT)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6107)
- BRADY Label, Vinyl, Matte, 1" W (M7-96-417)
- Brady Safety Labels