Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-15-423
Zoro # G908434621
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Product Type Label
- Minimum Service Temperature -94 Degrees F
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-15-423
- Zoro # G908434621
- UPC # 888434600085
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Label Width | 1 in |
Label Height | 9/32 in |
Vial/Tube Size | 50.0 ml |
Roll Size (WxL) - Blank Precut General Purpose | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 9/32 in, Label Material Polyester, Label Width 1 in, Labels per Roll 750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 8, 15" H, Black, Plain, PR (21DK97)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 24ct (6886024NML)
- DUNLOP Size 12 Men's Steel Rubber Boot, White (8101200)
- CLC WORK GEAR Kneeling Mat, 18 x 8 x 1 In, NBR, Black (301)
- BRADY Label, Vinyl, Matte, 1" W (M7-31-417)
- BRADY Label, 1 1/2 in W, White (M6-30-483)
- BRADY Label, 2 in W, Indoor, White (M7C-2000-529)
- BRADY Label, 1 1/2 in W, Clear; White (M6-109-427)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6710-WT)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-8)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R4400-WT)
- Brady Safety Labels