Shop All Label Maker Ribbons
Brady
Label, 1 in W, Silver
Mfr # M7-173-593-SL
Zoro # G008434668
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Silver ( Gloss )
- For Print Method Thermal-Transfer
- Material Series B-593
- Secondary Label Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-173-593-SL
- Zoro # G008434668
- UPC # 888434605516
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 2 in |
Roll Width | 1 in |
Label Width | 1 in |
Label Size (HxW) - Electrical Panel Labels | 2 in x 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Silver, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Foam Backed, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593, Recommended Ribbon M7-R6000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK-1 Back Support, Open Mesh, Black, L (OK-250S-L)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (ODIN)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6610)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Label, 2 in W, Outdoor, White (M7C-1900-422)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- AMANO Amano Black Ribbon for TCX and PIX Series (CE-315151)
- Brady Label Maker Ribbons