Shop All Label Maker Ribbons
Brady
Label, 1 in W, Silver
Mfr # M6-20-7576
Zoro # G908434355
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Matte )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Standards ASTM D 1000, ASTM G 155, UL Recognized
- Material Properties Heat Resistant, Metallic, Permanent Adhesive, Tamper Evident
- Label Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-20-7576
- Zoro # G908434355
- UPC # 888434596661
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Label Height | 2 in |
Label Width | 1 in |
Label Size (HxW) - Indicating Labels | 2 in x 1 in |
Roll Size (WxL) - Indicating Labels | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Silver, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- NOTRAX Entrance Mat, Blue, 2 ft. W x 3 ft. L (141S0023BU)
- GENUINE JOE Brush Tip Scraper Mat, Black, 36" W x 60" L (70381)
- CAT FOOTWEAR Size 11W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- BRADY Label, 1 in W, White (M6-20-422)
- BRADY Printer Ribbon, 2.36" W, 360 ft. L, Blcak (R4312)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 365 (B30-244-595-NFPA)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6113)
- BRADY Ribbon Cartridge, 4.11" W, 200 ft. L, Yellow (76751)
- OKI New Black Printer Matrix Nylon Ribbon for 420, 491, 6PK (P1930)
- Brady Safety Labels