Shop All Label Maker Ribbons
Brady
Label, 1 in W, Silver
Mfr # M6-174-593-SL
Zoro # G608434891
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Gloss )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Product Type Label
- Indoor/Outdoor Usage Outdoor
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-174-593-SL
- Zoro # G608434891
- UPC # 888434598702
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Roll Width | 1 in |
Label Height | 4 in |
Label Size (HxW) - Electrical Panel Labels | 4 in x 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Silver, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 1 in, Labels per Roll 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Storm Drain Filtration Insert System (FLT755)
- CONDOR 3 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R808)
- AZAR DISPLAYS 8.5"x11" Vertical/ Horizontal Snap Frame - Counter/Wall Display, PK10 (300208-SLV)
- CATO. Cato Chief Plastic Fire Extinguisher Cabinet, Fits 20 Lbs. Extinguisher, Red (12051-H)
- BRADY Label, 1 29/32 in W, Indoor, Clear (M6C-1900-430)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Red (R4507-RD)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6400)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- BRADY Label, 1 1/2 in W, White (M6-30-427-AW)
- Brady Label Maker Ribbons