Shop All Label Maker Ribbons
Brady
Label, 1 in W, Silver
Mfr # M6-17-362
Zoro # G308434351
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Gloss )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 500
- Application General Identification, Inventory and Inspection Labeling, Security Identification
- Includes Roll of 500 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-17-362
- Zoro # G308434351
- UPC # 888434596456
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Roll Width | 1 in |
Label Size (HxW) - Indicating Labels | 1/2 in x 1 in |
Roll Size (WxL) - Indicating Labels | 1 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Silver, Label Finish Gloss, Label Height 1/2 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2761 AF)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-S-33-NO-R5X-C)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GKG4PM)
- STRANCO Reflective Letter Label, G, 2-1/2in H, PK25 (RUM200-G-YB)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-584-YL)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R6700-WT)
- BRADY Label, 1 in W, White (M6-174-593)
- BRADY Label, Vinyl, Matte, 1" W (M6-21-417)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6210)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Ribbon Cartridge, 4.11" W, 200 ft. L, Yellow (76751)
- Brady Label Maker Ribbons