Shop All Label Maker Ribbons
Brady
Label, 1 in W, Silver
Mfr # M6-16-435
Zoro # G608434570
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Height 3/8 in
- Label Material Polyester
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-16-435
- Zoro # G608434570
- UPC # 888434596364
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 3/8 in |
Label Width | 1 in |
Roll Width | 1 in |
Roll Size (WxL) - Rating & Name Plate Labels | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 3/8 in x 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Silver, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 4XL (62033)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXXXL (3907FRJ-XXXXL)
- MAGID Safety Goggles, Clear Antifog Coating Lens (GFS360AFC)
- HONEYWELL NORTH Uvex® Avatar S3850 OTG Safety Glasses, Black Frame, Clear Lens, Scratch-Resistant (S3850)
- BRADY Label, 1 51/64 in W, Green (M7-169-593-GN)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Blue (M7-R6900-BL)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6613)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Red (13514)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- KURIYAMA OF AMERICA 1.5 in. Double Faced Satin Ribbon, Shocking Pink - 50 Yards (1167)
- Brady Safety Labels