Shop All Label Maker Ribbons
Brady
Label, 1 in W, Outdoor, White
Mfr # M7C-1000-422
Zoro # G908434973
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Width 1 in
- Adhesive Material Polyester
- Roll Length 50 ft
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-1000-422
- Zoro # G908434973
- UPC # 888434589267
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive, Heat Resistant, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-422
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Comfort Flow Mat, Black 2' x 3' (420123900)
- CONDOR Disposable Shirt , 2XL , White , Snap Front (30C585)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MPG-03-M)
- LYLE Traffic Sign, 12 in Height, 12 in Width, Aluminum, Square, English (NT-036-12HA)
- BRADY Label, 1/2 in W, White (M6-29-499)
- BRADY Label, 1 in W, White (M7-20-423)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6600)
- BRADY Printer Ribbon, 1.575 in W, 984 ft L (SSR4306)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Green (76747)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R4300)
- Brady Safety Labels