Shop All Label Maker Ribbons
Brady
Label, 1 in W, Outdoor, White
Mfr # M6C-1000-422
Zoro # G208434697
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Width 1 in
- Adhesive Material Polyester
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-1000-422
- Zoro # G208434697
- UPC # 888434601211
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Label Width | 1 in |
Roll Size | 1 in x 50 ft |
Label Size (WxL) | 1 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive, Heat Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Pvc Dot Gloves Canvas Lg (4011)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W28 (480W28)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-8-S)
- NMC Emergency Dial 911 Sign - Bilingual, SFA3R (SFA3R)
- BRADY Label, 3/4 in W, White (M6-10-8425)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- BRADY Label, 1 in W, Clear; White (M6-31-642)
- BRADY Label, 1 in W, Outdoor, Yellow (BM7C-1000-584-YL)
- BRADY Label, Polyvinylfluoride, Matte, 1 1/2" W (M6C-1500-437-YL)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- LATHEM TIME CO Lathem, Ribbon, Purple (VIS6008)
- Brady Label Maker Ribbons