Shop All Label Maker Ribbons
Brady
Label, 1 in W, Outdoor, Pink
Mfr # M7C-1000-595-PK
Zoro # G408434992
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Pink
- Width 1 in
- Label Thickness 0.004 in
- For Print Method Thermal Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-1000-595-PK
- Zoro # G408434992
- UPC # 888434589052
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Label Width | 1 in |
Roll Size | 1 in x 50 ft |
Label Size (WxL) | 1 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Pink, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 20 dB, Blue, 1 PR (6496)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-M)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- BRADY Label, 3/4 in W, Clear; White (M6-18-427)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- BRADY Label, 2 in W, Outdoor, Yellow (BM7C-2000-584-YL)
- BRADY Label, 1 in W, White (M6-98-499)
- BRADY Label, 1 in W, Clear; White (M6-19-427)
- BRADY Label, 5/16 in W, Indoor, White (M6C-318-498)
- Brady Label Maker Ribbons