Shop All Label Maker Ribbons
Brady
Label, 1 in W, Outdoor, Gray
Mfr # M7C-1000-595-GY
Zoro # G508434847
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Printer Series Compatibility BMP71, M710
- Width 1 in
- Label Material Vinyl
- Adhesive Properties Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-1000-595-GY
- Zoro # G508434847
- UPC # 888434589090
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Label Width | 1 in |
Roll Length | 50 ft |
Label Size (WxL) | 1 in |
Roll Size | 1 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Wht Service Dispatch Nums (3 Digit), 5 1/2" X 6 1/2" Set: 0-999 Pk (201-001-1)
- SHELBY Heat Resistant Gloves, Buttermilk, XL, PR (2533 XLARGE)
- MCR SAFETY Shoulder Leather Palm XXL, PK12 (1200XXL)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN4)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Blue (M7-R6900-BL)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R6107)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6102)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6700-WT)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- Brady Safety Labels