Shop All Label Maker Ribbons
Brady
Label, 1 in W, Outdoor, Brown
Mfr # M7C-1000-595-BR
Zoro # G708434821
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Printer Series Compatibility BMP71, M710
- Width 1 in
- Label Material Vinyl
- Includes Roll of 50 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-1000-595-BR
- Zoro # G708434821
- UPC # 888434589137
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Label Width | 1 in |
Roll Length | 50 ft |
Roll Size | 1 in x 50 ft |
Label Size (WxL) | 1 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Brown, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4400-WT, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Sleeves, Vinyl, White (59-001)
- MCR SAFETY Ninja Flex Latex-Coated-Palm Gloves, Nylon Shell, X-Large, Red/Gray, Pair (N9680XL)
- NMC Right-To-Know Center Red On Yellow (RTK84)
- ONGUARD Boot Covers, Slip Resist Sole, 2XL, Ylw, PR (9759000)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- BRADY Label, 1/2 in W, Outdoor, Clear (M7C-500-595-CL)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- BRADY Label, 2 in W, Outdoor, Light Blue (M7C-2000-595-LB)
- BRADY Label, 1 1/16 in W, White (M6-171-593)
- BRADY Label, 1 in W, Light Gray (M6-20-486)
- Brady Label Maker Ribbons