Shop All Label Maker Ribbons
Brady
Label, 1 in W, Outdoor, Blue
Mfr # M6C-1000-439-BL
Zoro # G708434630
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Blue
- Width 1 in
- Label Material Vinyl
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6C-1000-439-BL
- Zoro # G708434630
- UPC # 888434601259
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Label Width | 1 in |
Roll Length | 50 ft |
Roll Size | 1 in x 50 ft |
Label Size (WxL) | 1 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1" Color Coding Dots Pink Flr - Roll Form (DOT-10RL Pink Flr)
- 3M Stacked Lens Cover, PK20 (FF-400-18)
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Shrink Wrapped, Size S (20-1-1891-S-K)
- SNAPLOCK Quick Release Clamp (037-00016)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- BRADY Label, 3 in W, White (M6-22-422)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, White (13513)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R4307)
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- BRADY Label, 1 in W, Silver (M6-20-435)
- Brady Label Maker Ribbons