Shop All Label Maker Ribbons
Brady
Label, 1 in W, Outdoor, Black
Mfr # M6C-1000-439-BK
Zoro # G408434756
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 1 in
- Material Properties Aggressive Adhesive, Harsh Environment
- Label Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6C-1000-439-BK
- Zoro # G408434756
- UPC # 888434601242
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Label Width | 1 in |
Roll Size | 1 in x 50 ft |
Label Size (WxL) | 1 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Black, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, S, 100 PK, Black (MICBD-1001-PF)
- BRADY Letter Identification Card, U, PK10 (5050-U)
- CONDOR Frame for Tacky Floor Mat, 24"W x 36"L (808FJ0)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 4 (XAN3P/9180AP531-04)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- BRADY Label, 1 1/16 in W, White (M6-171-593)
- BRADY Label, 1/2 in W, Clear; White (BM-11-427)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- BRADY Printer Ribbon, 1.57" W, 984 ft. L, Black (R4706)
- BRADY Label, 1 1/2 in W, Clear; White (M7-109-427)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue (13524)
- Brady Safety Labels