Shop All Label Maker Ribbons
Brady
Label, 1 in W, Light Gray
Mfr # M7-20-486
Zoro # G808434844
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Application Asset Tracking, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
- Label Color Light Gray
- Roll Width 1 in
- Recommended Ribbon M7-R4300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-20-486
- Zoro # G808434844
- UPC # 888434590072
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Label Height | 2 in |
Label Width | 1 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Light Gray, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Based Based, Material Properties Aggressive Adhesive, Heat Resistant, Metallic, Permanent Adhesive, Material Series B-486B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- M A MATTING Complete Comfort Mat, Black 3' x 4' (494034900)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X43)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-05-XL)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- BRADY Label, 1 1/2 in W, Clear; White (M6-104-427)
- BRADY Label, 2 in W, Outdoor, Yellow (BM7C-2000-584-YL)
- BRADY Label, 1 in W, Clear; White (M7-96-427)
- BRADY Label, 1 in W, Outdoor, Brown (M7C-1000-595-BR)
- BRADY Label, 1/2 in W, Clear; White (M6-11-427)
- Brady Label Maker Ribbons