Shop All Label Maker Ribbons
Brady
Label, 1 in W, Light Gray
Mfr # M6-20-486
Zoro # G808434615
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Material Rubber Based
- Roll Width 1 in
- Labels per Row 1
- Label Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-20-486
- Zoro # G808434615
- UPC # 888434600498
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Label Height | 2 in |
Label Width | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 2 in x 1 in |
Roll Size (WxL) - Rating & Name Plate Labels | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Light Gray, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1216-RA_14X10 (U7-1216-RA_14X10)
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- BRADY Stop Pedestrian Crosswalk Sign, 18" W, 18" H, English, Aluminum, Red (124522)
- BRADY Label, Vinyl, Color Blue, 1" W (M6C-1000-595-BL)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R6107)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- BRADY Label, 1 1/2 in W, White (M6-29-483)
- BRADY Label, 1 1/2 in W, Clear; White (M7-109-427)
- BRADY Label, 1 in W, Clear; White (M6-19-642)
- BRADY Label, 1 in W, Outdoor, Green (M6C-1000-439-GR)
- Brady Label Maker Ribbons