Shop All Label Maker Ribbons
Brady
Label, 1 in W, Light Gray
Mfr # M6-17-486
Zoro # G208434659
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Finish Matte
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Includes Roll of 500 Labels
- Label Media Format Die-cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-17-486
- Zoro # G208434659
- UPC # 888434600283
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Label Height | 1/2 in |
Label Width | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 1/2 in x 1 in |
Roll Size (WxL) - Rating & Name Plate Labels | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Light Gray, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (SURVCL2LX4)
- PETZL Hook Lanyard, 3 m, Aluminum (L052AA01)
- PANDUIT Voltage Marker, Vinyl, 208 Volts, PK5 (PCV-208AY)
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- BRADY Label, 1 in W, Clear; White (M7-96-427)
- BRADY Label, Vinyl, Matte, 1" W (M7-31-417)
- BRADY Label, 1 in W, Silver (M6-20-435)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- BRADY Label, 1 1/2 in W, Black; White (M6-30-423-INSP)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R4300)
- Brady Label Maker Ribbons