Shop All Label Maker Ribbons
Brady
Label, 1 in W, Light Gray
Mfr # M6-17-428
Zoro # G708434487
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Inkjet Printable No
- Label Width 1 in
- Preprinted Images None
- Maximum Service Temperature 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-17-428
- Zoro # G708434487
- UPC # 888434600245
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Roll Width | 1 in |
Label Height | 1/2 in |
Label Size (HxW) - Rating & Name Plate Labels | 1/2 in x 1 in |
Roll Size (WxL) - Rating & Name Plate Labels | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Light Gray, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 50 to 59 (06103 50-59)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-3X)
- SHELBY Heat Resistant Gloves, Buttermilk, L, PR (2533 LARGE)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG216YBSC)
- BRADY Label, 1/2 in W, Clear; White (M6-17-427)
- BRADY Label, 1 in W, Blue; Clear (M6-19-427-BL)
- BRADY Label, 1 29/32 in W, Outdoor, White (M6C-1900-439)
- BRADY Label, 2 in W, Indoor, White (M7C-1900-483)
- BRADY Label, Black/Orange, 4" W, 1 29/32" H (M6-38-595-WARNING)
- BRADY Label, Color White, 1/4" W, 1/4" H (M7-25-423)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- Brady Safety Labels