Shop All Label Maker Ribbons
Brady
Label, 1 in W, Light Gray
Mfr # M6-15-428
Zoro # G808434523
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Material Acrylic
- Maximum Service Temperature 248 Degrees F
- Minimum Service Temperature -40 Degrees F
- Secondary Label Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-15-428
- Zoro # G808434523
- UPC # 888434600092
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Roll Width | 1 in |
Label Height | 9/32 in |
Roll Size (WxL) - Rating & Name Plate Labels | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 9/32 in x 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Light Gray, Label Finish Matte, Label Height 9/32 in, Label Material Polyester, Label Width 1 in, Labels per Roll 750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-510)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, M/L (RU88001ML)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6102)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- BRADY Label, 1 1/2 in W, Clear; White (M7-104-427)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-581-WT)
- BRADY Label, 3/4 in W, White (M7-18-499)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- Brady Label Maker Ribbons