Shop All Label Maker Ribbons
Brady
Label, 1 in W, Indoor, Clear
Mfr # M6C-1000-430
Zoro # G408434930
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear
- Width 1 in
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- Material Series B-430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6C-1000-430
- Zoro # G408434930
- UPC # 888434601228
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Label Width | 1 in |
Roll Size | 1 in x 50 ft |
Label Size (WxL) | 1 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Label Finish Gloss, Label Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Plug In Co W/Batt Backup (1039734)
- ACCUFORM Label, Health, 1x1 In, Poly, 250 Roll (LZH609EV2)
- 3M Versaflo PAPR Assembly, High Durability Blt TR-626 (TR-616N)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 6 In.W, Red (132-2)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- BRADY Label, 1 1/2 in W, White (M6-29-423)
- BRADY Label, 1 1/2 in W, Clear; Yellow (M6-32-427-YL)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- BRADY Label, Blue/White, Labels/Roll: 175 (B30-25-595-ANSINO)
- BRADY Label, 4 1/8 in W, Red; White (BM7C-2000-855-DAN)
- Brady Label Maker Ribbons