Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; Yellow
Mfr # M6-31-427-YL
Zoro # G008434996
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Yellow
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Resistance Properties Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
- Printable Portion Height 1/2 in
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-31-427-YL
- Zoro # G008434996
- UPC # 888434600917
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Printable Portion Height | 1/2 in |
Printable Portion Width | 1 in |
Roll Width | 1 in |
Maximum Wire Diameter | 0.32 in |
Label Height | 1 1/2 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.16 in |
Label Size | 1 1/2 in x 1 in |
For Wire Diameter | 0.157 in to 0.319 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Faceshield Visor, PCU, 10inHx3/16inW (FS18GL)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z07)
- TALON TRAX Boots, Blue, 6, Mens, 15" H, Pull On, PR (445L40)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, OE (EGO20963)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY Label, 1 1/2 in W, White (M6-30-427-AW)
- BRADY Label, 1/2 in W, Clear; Yellow (M6-11-427-YL)
- BRADY Label, 1 in W, Light Gray (M6-20-486)
- BRADY Label, 1/2 in W, White (M7-11-498)
- BRADY Label, 1 1/2 in W, White (M6-30-459)
- BRADY Label, 3/4 in W, White (M7-10-472)
- Brady Safety Labels