Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; Yellow
Mfr # M6-21-427-YL
Zoro # G308434900
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, Yellow
- For Print Method Thermal Transfer
- Printable Portion Height 3/4 in
- Label Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-21-427-YL
- Zoro # G308434900
- UPC # 888434596746
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Printable Portion Height | 3/4 in |
Label Width | 1 in |
Label Height | 2 1/2 in |
Roll Width | 1 in |
Maximum Wire Diameter | 0.56 in |
Printable Portion Width | 1 in |
Minimum Wire Diameter | 0.26 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
For Wire Diameter | 0.264 in to 0.559 in |
Label Size | 2 1/2 in x 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Mid Size Led Saftey Light (M99R-LED)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Orange (10034026)
- MARCOM Fire Extinguishers DVD Program (V0000469EM)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, L, 40 PK, Black (HM2021831003-BK-L)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Label, 1 1/2 in W, Clear; White (BM-33-427)
- BRADY Label, 1 in W, White (M6-20-489)
- BRADY Label, 1 in W, Silver (M6-20-7576)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, White (13513)
- Brady Label Maker Ribbons