Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; Yellow
Mfr # M6-19-427-YL
Zoro # G608434358
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Yellow
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Material Properties Self Laminating & Wrap Around
- Resistance Properties Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
- Label Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-19-427-YL
- Zoro # G608434358
- UPC # 888434596616
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.2 in |
Label Height | 1 in |
Roll Width | 1 in |
Printable Portion Height | 3/8 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.12 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
For Wire Diameter | 0.118 in to 0.199 in |
Label Size | 1 in x 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Crystal Color Lens Black Temple Blue Safety Glasses (BLSH-ESCR-CLBT-SG7BL)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-XL)
- PANDUIT Wire Marker Book, Vinyl Cloth, A, B, C (PCMB-5)
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- BRADY Label, 1/2 in W, Clear; White (M7-17-427)
- BRADY Label, 1 15/16 in W, Clear; White (M6-66-427)
- BRADY Label, 1 in W, Silver (M6-20-435)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R4307)
- BRADY Label, 3/4 in W, Clear; White (M6-30-427)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- Brady Label Maker Ribbons