Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # M7-96-427
Zoro # G908434959
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Clear, White
- Label Material Vinyl
- Adhesive Type Permanent
- Recommended Ribbon M7-R4300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-96-427
- Zoro # G908434959
- UPC # 888434605110
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Maximum Wire Diameter | 0.12 in |
Roll Width | 1 in |
Printable Portion Height | 3/8 in |
Label Height | 3/4 in |
Minimum Wire Diameter | 0.08 in |
Printable Portion Width | 1 in |
For Wire Diameter | 0.079 in to 0.118 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Label Size | 3/4 in x 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, XLT (WS50DN TL XL)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- RADIANS Safety Glasses, Clear Anti-Scratch (C2-115)
- MSA SAFETY Anchorage Connector, Zinc Plated Steel (506632)
- BRADY Printer Ribbon, 1.575 in W, 984 ft L (SSR4306)
- BRADY Label, 1 1/2 in W, Clear; White (M6-34-427)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6710-WT)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Red (76743)
- BRADY Label, 1/2 in W, White (M7-11-499)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6610)
- BRADY Label, 1 in W, White (M6-20-489)
- Brady Safety Labels