Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 in W, Clear; White
Mfr # M7-64-427
Zoro # G308260240
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Clear, White
- Adhesive Adhesive
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-64-427
- Zoro # G308260240
- UPC # 888434589441
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.72 in |
Minimum Wire Diameter | 0.36 in |
Roll Width | 1 in |
Label Height | 3 3/8 in |
Printable Portion Height | 1 1/8 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Label Size | 3 3/8 in x 1 in |
For Wire Diameter | 0.358 in to 0.717 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 3 3/8 in, Label Width 1 in, Maximum Wire Diameter 0.72 in, Minimum Wire Diameter 0.36 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green (10034023)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, M (2003M)
- RINGERS GLOVES Mechanics Gloves, 3XL, PR (263-13)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113110)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-423-1)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-91-498-5)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-51-427)
- BRADY Raised Panel Label, White, Labels/Roll: 200 (B30EP-167-593-WT)
- EPSON Printable Vinyl Label Cartridge (224VTBWPX)
- Brady Safety Labels