Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # M7-19-642
Zoro # G408434701
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP71, M710
- Label Finish Matte
- Maximum Wire Diameter 0.2 in
- Label Color Clear, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-19-642
- Zoro # G408434701
- UPC # 888434590225
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Maximum Wire Diameter | 0.2 in |
Roll Width | 1 in |
Printable Portion Height | 3/8 in |
Minimum Wire Diameter | 0.12 in |
Label Width | 1 in |
Label Height | 1 in |
Printable Portion Width | 1 in |
For Wire Diameter | 0.118 in to 0.199 in |
Label Size | 1 in x 1 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Polyvinylfluoride, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.12 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall Mntd Eye/Face Wsh (SE-575)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL908-2X3X)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49103)
- MCR SAFETY Gloves, XL, PK12 (92715NFXL)
- BRADY Label, 1 1/2 in W, Gray; Green (M7-30-428-CALI)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black (13511)
- BRADY Label, 1/2 in W, White (M7-11-498)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6207)
- Brady Label Maker Ribbons