Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # M7-19-427
Zoro # G908434850
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Clear, White
- Roll Width 1 in
- Adhesive Adhesive
- Recommended Ribbon M7-R4300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-19-427
- Zoro # G908434850
- UPC # 888434590270
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Maximum Wire Diameter | 0.2 in |
Minimum Wire Diameter | 0.11 in |
Printable Portion Height | 3/8 in |
Label Width | 1 in |
Label Height | 1 in |
Printable Portion Width | 1 in |
Label Size | 1 in x 1 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
For Wire Diameter | 0.106 in to 0.201 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.11 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Clear Poly Small Thermostat Protector 4" H (STI-9102)
- NEESE Outerwear Economy Rain Suit-Yel-5X (10160-55-2-YEL-5X)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BT-7460BT)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (475362)
- BRADY Label, 3/4 in W, Clear; White (M6-30-427)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6400)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue (13524)
- BRADY Label, 1 in W, White (M6-17-483)
- BRADY Label, 3/4 in W, White (M7-18-499)
- BRADY Label, 1 1/2 in W, Clear; White (BM-33-427)
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- Brady Safety Labels