Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # M6-75-427
Zoro # G708434364
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Finish Matte
- Indoor/Outdoor Usage Outdoor
- Label Media Format Die-cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-75-427
- Zoro # G708434364
- UPC # 888434598191
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Printable Portion Height | 1 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.52 in |
Minimum Wire Diameter | 0.28 in |
Label Height | 2 5/8 in |
Printable Portion Width | 1 in |
Label Size | 2 5/8 in x 1 in |
For Wire Diameter | 0.28 in to 0.516 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fendall Porta Stream® Eyesaline Insulating Jacket for Porta Stream III (32-000530-0000)
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor X2, Black/Yellow (X2A)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-3X (10096-50-2-GRN-3X)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Yellow (VST-310-YLW)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black (13510)
- BRADY Label, 29/32 in W, White (M6-97-488)
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-595-WT)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FP)
- Brady Label Maker Ribbons