Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # M6-31-642
Zoro # G908434966
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear ( Matte ), White ( Matte )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Material Properties Self Laminating & Wrap Around
- Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
- Maximum Wire Diameter 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-31-642
- Zoro # G908434966
- UPC # 888434600962
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Maximum Wire Diameter | 0.32 in |
Roll Width | 1 in |
Printable Portion Height | 1/2 in |
Label Height | 1 1/2 in |
Label Width | 1 in |
Printable Portion Width | 1 in |
Minimum Wire Diameter | 0.16 in |
For Wire Diameter | 0.157 in to 0.319 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 1/2 in x 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Polyvinylfluoride, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 9-1/2, EE, Black, Plain, PR (77040EW -BLK 9.5)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 90 gal. (1090S-50)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1106KAS6YLW)
- 3M Half Facepiece Reusable Respirator 6200 (MMM7025)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White (R6707-WT)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6207)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Red (13514)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FT)
- BRADY Label, 1 1/2 in W, White (M6-30-459)
- BRADY Label, 1 in W, Clear; White (M6-103-427)
- BRADY Label, 1 in W, Yellow (M6-176-593-YL)
- Brady Label Maker Ribbons