Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # BM-31-427
Zoro # G408434404
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71, M610, M611, M710
- Color Clear, White
- Label Height 1 1/2 in
- Printable Portion Height 1/2 in
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM-31-427
- Zoro # G408434404
- UPC # 888434590805
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 1/2 in |
Printable Portion Height | 1/2 in |
Label Width | 1 in |
Roll Width | 1 in |
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.16 in |
Printable Portion Width | 1 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Label Size | 1 1/2 in x 1 in |
For Wire Diameter | 0.157 in to 0.319 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER UN Container Placard, 10-3/4" Height, 10-3/4" Width (19UA56)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Plastic (ZFD842VP)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC3A4)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, XL (LUX-TJRE-YXL)
- BRADY Label, 1 1/2 in W, Clear; White (BM-33-427)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R4309)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6600)
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black/Blue/Red/Yellow (13531)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- LEXMARK 1040990 Compatible Ribbon, Black, PK6 (1040990)
- Brady Label Maker Ribbons