Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # BM-19-427
Zoro # G908434614
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71, M610, M611, M710
- Indoor/Outdoor Usage Outdoor
- Label Media Format Die-cut
- Printable Portion Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BM-19-427
- Zoro # G908434614
- UPC # 888434590751
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Printable Portion Height | 3/8 in |
Maximum Wire Diameter | 0.2 in |
Label Height | 1 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.11 in |
Roll Width | 1 in |
Label Size | 1 in x 1 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
For Wire Diameter | 0.106 in to 0.201 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 in, Label Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - 2X-Large (12 pair) (48-73-7024B)
- SIGNMISSION OSHA, Not Responsible For Accidents Or Damage, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-16267)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, M, PR (40-105)
- ZORO SELECT Tag, Anodized Al, Gld, 1-1/2"Hx1-1/2"W, PK25 (43735)
- BRADY Label Maker Ribbon, 200 ft L, Black (B30-R6300)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- BRADY Label, 1 1/4 in W, Light Gray (M6-26-428)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- BRADY Label, 1 in W, White (M6-19-499)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- BRADY Label, 1 in W, Clear; White (M6-103-427)
- Brady Safety Labels