Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; Red
Mfr # M6-31-427-RD
Zoro # G808434950
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Red
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Row 1
- Minimum Wire Gauge 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-31-427-RD
- Zoro # G808434950
- UPC # 888434597453
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Minimum Wire Diameter | 0.16 in |
Label Height | 1 1/2 in |
Label Width | 1 in |
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.32 in |
Printable Portion Height | 1/2 in |
Roll Width | 1 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Label Size | 1 1/2 in x 1 in |
For Wire Diameter | 0.157 in to 0.319 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Head/Neck/Shoulder Cover (M-976)
- H2H Cross-Over Indoor/Outdoor Wiper/Scraper Mat- Olefin/Poly- 48 x 72- Gray (H2187199)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (V28)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN36)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- BRADY Label, 3/4 in W, White (M6-10-473)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6107)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Green (M7-R6900-GN)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-4250-509-YL)
- Brady Safety Labels