Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; Orange
Mfr # M6-19-427-OR
Zoro # G108434384
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Orange
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Minimum Wire Gauge 16 AWG
- Label Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-19-427-OR
- Zoro # G108434384
- UPC # 888434596586
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Minimum Wire Diameter | 0.12 in |
Roll Width | 1 in |
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.2 in |
Label Height | 1 in |
Label Width | 1 in |
Printable Portion Height | 3/8 in |
For Wire Diameter | 0.118 in to 0.199 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Label Size | 1 in x 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hard Hat Suspension Ratchet 4 point (HHSR4)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1500-RD_10X7 (U5-1500-RD_10X7)
- HONEYWELL SERVUS Mid-Calf, Sz 14, 15" H, Tan, Stl, PR (22214/14)
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- BRADY Label, 1/2 in W, Outdoor, Blue (M7C-500-595-BL)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black (13511)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- BRADY Label, 1 1/16 in W, White (M6-171-593)
- BRADY Ribbon Cartridge, 4.11" W, 200 ft. L, Yellow (76751)
- Brady Safety Labels