Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; Green
Mfr # M6-31-427-GR
Zoro # G108434919
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, Green
- For Print Method Thermal Transfer
- Adhesive Type Permanent
- Minimum Wire Diameter 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-31-427-GR
- Zoro # G108434919
- UPC # 888434597415
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Minimum Wire Diameter | 0.16 in |
Maximum Wire Diameter | 0.32 in |
Label Width | 1 in |
Printable Portion Width | 1 in |
Roll Width | 1 in |
Label Height | 1 1/2 in |
Printable Portion Height | 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Label Size | 1 1/2 in x 1 in |
For Wire Diameter | 0.157 in to 0.319 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, 2XL, White, 25 Pack (TD125SWB2X0025CM)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (3AB57)
- DEWALT DEWALT DPG99 HDP(TM) Safety Glass (DPG99-2PC)
- ZORO SELECT Marking Tape, Roll, 4In W, 180 ft. L (21U172)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-8)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black (13510)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black (13511)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- BRADY Label, 3 in W, White (M6-22-422)
- Brady Safety Labels