Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; Green
Mfr # M6-21-427-GR
Zoro # G608434860
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, Green
- Label Media Format Die-cut
- Adhesive Properties Permanent
- Printable Portion Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-21-427-GR
- Zoro # G608434860
- UPC # 888434596692
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Printable Portion Height | 3/4 in |
Roll Width | 1 in |
Minimum Wire Diameter | 0.26 in |
Printable Portion Width | 1 in |
Label Height | 2 1/2 in |
Maximum Wire Diameter | 0.56 in |
Label Width | 1 in |
For Wire Diameter | 0.264 in to 0.559 in |
Label Size | 2 1/2 in x 1 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GKZ3)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86516)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (340S0035BL)
- HEXARMOR Safety Gloves, S, PR (2052-S (7))
- BRADY Label, 1 in W, Outdoor, White (M6C-1000-439)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R4307)
- BRADY Label, Vinyl, Matte, 1" W (M6-31-417)
- BRADY Label, 1/2 in W, White (M6-61-483)
- BRADY Label, 2 in W, Outdoor, Brown (M7C-2000-595-BR)
- BRADY Label, 1/2 in W, Outdoor, Gray (M7C-500-595-GY)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6013)
- Brady Label Maker Ribbons