Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; Green
Mfr # M6-19-427-GR
Zoro # G308434382
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Green
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Printable Portion Width 1 in
- Label Finish Matte
- Label Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-19-427-GR
- Zoro # G308434382
- UPC # 888434596562
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Printable Portion Width | 1 in |
Label Height | 1 in |
Printable Portion Height | 3/8 in |
Minimum Wire Diameter | 0.12 in |
Roll Width | 1 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.2 in |
For Wire Diameter | 0.118 in to 0.199 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Label Size | 1 in x 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Elastic Back Support Belt, Small, Orange/Black (BSB3500HY S)
- MAGNA VISUAL Die Cut Number Magnets, Red, 1-1/2", PK108 (DCN-153)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (14407)
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- BRADY Label, 1 in W, Black (M7-176-593-BK)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Green (13516)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- BRADY Label, Color Silver, 1 29/32" W, 1 29/32" H (M7-190-593-SL)
- BRADY Label, Vinyl, Matte, 1" W (M6-21-417)
- BRADY Label, 1 in W, White (M6-17-483)
- Brady Safety Labels