Shop All Label Maker Ribbons
Brady
Label, 1 in W, Blue; Clear
Mfr # M6-21-427-BL
Zoro # G308434832
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Blue, Clear
- Maximum Service Temperature 158 Degrees F
- Maximum Wire Gauge 000 AWG
- Preprinted Text No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-21-427-BL
- Zoro # G308434832
- UPC # 888434596678
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.56 in |
Label Width | 1 in |
Label Height | 2 1/2 in |
Printable Portion Height | 3/4 in |
Minimum Wire Diameter | 0.26 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
For Wire Diameter | 0.264 in to 0.559 in |
Label Size | 2 1/2 in x 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Blue, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Control (3505065)
- 3M 10PK P95 FILTER FOR ORGANIC VAPOR RESPIRATOR (MMM7194)
- MCR SAFETY MCR Safety Crews CL112 Checklite Safety Glasses, Black Lens, Black Frame, Anti-Scratch (CL112)
- NMC Caution Watch Your Head Sign, C641RB (C641RB)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black (76739)
- BRADY Label, 1 in W, Clear; White (M6-31-642)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-584-YL)
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BRADY Label, 1 in W, Clear; White (M6-19-642)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- Brady Safety Labels