Shop All Label Maker Ribbons
Brady
Label, 1 in W, Blue; Clear
Mfr # M6-19-427-BL
Zoro # G908434393
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Blue, Clear
- Maximum Service Temperature 158 Degrees F
- Minimum Wire Diameter 0.12 in
- Printable Portion Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-19-427-BL
- Zoro # G908434393
- UPC # 888434596548
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Minimum Wire Diameter | 0.12 in |
Printable Portion Width | 1 in |
Roll Width | 1 in |
Maximum Wire Diameter | 0.2 in |
Label Width | 1 in |
Label Height | 1 in |
Printable Portion Height | 3/8 in |
For Wire Diameter | 0.118 in to 0.199 in |
Label Size | 1 in x 1 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Blue, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Wide, NOTICE Roof Access Authorized Personnel Only Sign, Landscape (OS-NS-D-1014-L-16498)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- CONDOR Over-the-Head Ear Muffs, 19 dB, Condor, Yellow (26X628)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Lime (12144)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6413)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- BRADY Label, 1 13/64 in W, White (M7-167-593)
- BRADY Label, Vinyl, Matte, 1" W (M7-96-417)
- BRADY Label, 1 1/2 in W, Clear; White (BM-32-427)
- BRADY Label, 1 in W, White (M6-19-423)
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- Brady Safety Labels